Pliers-Screwdriver-Insulated-SET-8PCS-ZEBRA
Delivery
Combination pliers screwdriver range for work under high voltage up to 1,000 Volts (AC), or up to 1,500 Volts (DC).
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 10:02 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:02 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 8 |
| EAN | 4050642335943 |
Features
| In compliance with the prescribed safety measures, for work under voltages up to 1,000 V (AC) or up to 1,500 V (DC). |
| High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces |
| Wire stripping pliers open automatically via opening spring |
| Side cutters with slim head shape for optimum accessibility |
| Snipe nose pliers with tips for high bending loads |
| Ergonomic, non-slip two-component comfort handle for secure working |
| IEC 60900 Compliant |
| High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
| Compliant with IEC, GS, C and VDE International safety standards. |
| Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life. |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.